Shop All Cordless Drills
Ingersoll-Rand
DRILL DRIVER 1/4" 7.2V LI-ION DRILL KIT*
Mfr # IRD040-KL1
Zoro # G902428978
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 7.2
- No Load RPM 1100 rpm
- Features Smallest and lightest cordless drill in it's class Variable speed trigger ensures maximum control and higher motor durability Industrial grade 1/4 " keyed chuck ensures professional results 0-1100 rpm free speed optimized for drilling metal Drop-resistant structural housing protects against breakage
- Max. Torque 4.52 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRD040-KL1
- Zoro # G902428978
- Country of Origin China
- Category Cordless Drills
Details
Voltage | 7.2 |
No Load RPM | 1100 rpm |
Features | Smallest and lightest cordless drill in it's class Variable speed trigger ensures maximum control and higher motor durability Industrial grade 1/4 " keyed chuck ensures professional results 0-1100 rpm free speed optimized for drilling metal Drop-resistant structural housing protects against breakage |
Max. Torque | 4.52 Nm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- DRILL AMERICA 5/8"-12 HSS Plug Hand Tap (DWTST5/8-12P)
- INGERSOLL-RAND DRILL/DRIVER 3/8" (IRD1130)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- PORTER-CABLE 20V MAX* 1/2 in. Brushless Cordless Drill/Driver Kit (PCC601LB)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- DEWALT Cordless Drill/Driver, 20V DC, 1/2" Chuck (DCD800B)
- Ingersoll-Rand Cordless Drills