Shop All Air Drills
Ingersoll-Rand
DRILL AIR 38 IN REVERSABLE 2000RPM
Mfr # IRT7802RA
Zoro # G807878601
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- CFM @ Full Load 26
- Drill Chuck Type - Air Drills Drill
- Min. Hose Size 45359
- Free Speed 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT7802RA
- Zoro # G807878601
- Country of Origin China
- Category Air Drills
Dimensions
Min. Hose Size | 45359 |
Overall Length | 7.4 |
Details
HP | 0.5 |
CFM @ Full Load | 26 |
Drill Chuck Type - Air Drills | Drill |
Free Speed | 2000 |
Features | Sturdy aluminum housing; Variable speed throttle |
Handle Type | Pistol Grip |
Chuck Capacity (in) | 45359 |
Actuation | Trigger |
Reversible | Yes |
Series | 7802 |
Max Free Speed (rpm) | 2000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1-1/16)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- HHIP C-1/4 & 3/8" Shim (2006-1570)
- MICRO 100 Router Aluminum (SFA-375-69)
- INGERSOLL-RAND DRILL AIR 38IN ANGLE REVERSIBLE 1800RPM (IRT7807R)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RAKC)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- Ingersoll-Rand Air Drills