Shop All Stationary Gas Air Compressors
Ingersoll-Rand
Diesel Truck Mount Compressor, 10 HP
Mfr # 2475F10DK
Zoro # G908391474
product price: $7,309.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.
$7,309.99
Free 30-Day Returns
Key Features
- Alternator Included No
- Inlet Size 1 in
- Inlet Type NPT
- Overall Width 22 in
- Sound Level 85 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475F10DK
- Zoro # G908391474
- UPC # 678384780018
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Inlet Size | 1 in |
Overall Width | 22 in |
Overall Length | 44 in |
Overall Height | 46 in |
Air Tank Size | 30 gal |
Description
Diesel Truck Mount Compressor, Fuel Type Diesel, Number of Stages 2, Engine Output Power 10 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 85 dBA, Pump Type 2475
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- Ingersoll-Rand Stationary Gas Air Compressors