Shop All Electric Hand and Die Grinders
Ingersoll-Rand
Die Grinder, PK24
Mfr # 5103MAX-24
Zoro # G4331086
product price: $4,143.99
/pk 24, $172.67/ea
Free Shipping & Returns
$4,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Variable Speed Yes
- Free Speed 20,000 RPM
- Throttle Safety Lever
- Exhaust Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5103MAX-24
- Zoro # G4331086
- Country of Origin India
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 7 in |
Min. Hose Size | 3/8 in |
Collet Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT Female |
Variable Speed | Yes |
Free Speed | 20,000 RPM |
Throttle | Safety Lever |
Exhaust | Rear |
Handle Material | Composite |
Collet | 1/4 in |
Item | Die Grinder |
CFM @ Full Load | 25.0 |
Bearing Type | Ball |
Includes | Manual, (24) Tools, (24) Wrenches |
Switch Type | Safety Lever |
Required Pressure | 90 psi |
Max. Speed | 20,000 RPM |
Exhaust Location | Rear |
Grinder Orientation | Straight |
Air Pressure | 90 psi |
Safety Features | Safety Lever |
Air Consumption | 24 cfm |
Power Source | Air Powered |
Description
Die Grinder, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes Manual, (24) Tools, (24) Wrenches, Safety Features Safety Lever, Power Source Air Powered, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- TITAN SCREWDRIVER SET ELECTRICIAN 7 PC (TL17237)
- CHANNELLOCK Swivel Head Rivet Tool (304522)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- INGERSOLL-RAND Die Grinder Straight (IRT307B)
- INGERSOLL-RAND DIE GRINDER STRAIGHT KIT (IR307BK)
- INGERSOLL-RAND DIE GRINDER (IR409)
- INGERSOLL-RAND Grinder Kit (301B32MK)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- UNIVERSAL TOOL Die Grinder, UT8724 (UT8724)
- WALTER SURFACE TECHNOLOGIES 6141 Dialspeed Grinder (30A141)
- Ingersoll-Rand Grinders & Accessories