Shop All Multi-purpose Air Hoses
Ingersoll-Rand
CYLINDER, 2135-3
Mfr # 2135-3
Zoro # G9420877
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Overall Length 2 3/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2135-3
- Zoro # G9420877
- UPC # 663023083322
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Overall Length | 2 3/4 in |
Details
Item | Cylinder, 2135-3 |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Description
Cylinder, 2135-3, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- TSUBAKI Clutch Cam 0.74In 1.85In 1In 52Ft-Lb, BUS204 (BUS204)
- INGERSOLL-RAND Trigger Assembly, 2135-D93B (2135-D93B)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- PRIMEFIT 1/4" Push On Barb to 1/4" Male Hose End, 25PCS (HRK14P14M-B25-P)
- INTERSTATE PNEUMATICS Translucent Red PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA36-050)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- Ingersoll-Rand Multi-purpose Air Hoses