Shop All Impact Wrench Accessories
Ingersoll-Rand
Cyl"der, 1/2
Mfr # 2235-3
Zoro # G402670501
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With 1/2 in Impact Wrench
- Application Bolt work
- Overall Length 2 1/2 in
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-3
- Zoro # G402670501
- UPC # 00663023143750
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 1/2 in |
Drive Size | 1/2 in |
Details
Item | Cylinder |
Number of Pieces | 1 |
For Use With | 1/2 in Impact Wrench |
Application | Bolt work |
Accessory Type | Cylinder |
Description
Cylinder, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 3" (14006)
- Ingersoll-Rand Power Fastening Tools