Shop All Pneumatic Parts
Ingersoll-Rand
Crankshaft Repair Kit, Ingersoll Rand
Mfr # 32499949
Zoro # G5521294
original price:
$229.14
7% off
new price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- For Use With Compressor
- For Use With Mfr. Model Number 45465101
- Series RECIPROCRATING COMPRESSOR
- Product Type Shaft Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32499949
- Zoro # G5521294
- UPC # 663023106571
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Crankshaft Repair Kit |
Fits Brand | Ingersoll Rand |
For Use With | Compressor |
For Use With Mfr. Model Number | 45465101 |
Series | RECIPROCRATING COMPRESSOR |
Product Type | Shaft Repair Kit |
Compatible with Series | 2475N5 |
Compatible with Manufacturer Part Number | 45465101 |
Compatible with Brand | Ingersoll Rand |
Description
Crankshaft Repair Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 3FRU4, Product Type Shaft Repair Kit, Compatible with Manufacturer Part Number 45465101, Compatible with Series 2475N5, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series (6610-6-6)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465721 (32307118)
- INGERSOLL-RAND Valve and Gasket Kit, For 45464922 (32304610)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- INGERSOLL-RAND Motor, 3-Phase, Ingersoll Rand (47225479)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (32288631)
- SPEEDAIRE Rear Plate (TT6338IP16G)
- Ingersoll-Rand Pneumatic Parts