Shop All Electric Sanders
Ingersoll-Rand
Cordless Polisher Sander, Dual Speed
Mfr # G4621-K22
Zoro # G411058055
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes BC1121 Dual Voltage Charger, BL2012 2.5Ah Batteries
- Tool Length 4 7/8 in
- Tool Weight 2 lb
- Included Charger Yes
- Spindle Thread Size 5/16 in - 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # G4621-K22
- Zoro # G411058055
- UPC # 663023170480
- Country of Origin China
- Category Electric Sanders
Dimensions
Tool Length | 4 7/8 in |
Spindle Thread Size | 5/16 in - 24 |
Included Pad Sizes | 2 in, 3 in |
Maximum Disc Diameter | 3 in |
Details
Item | Cordless Polisher Sander |
Includes | BC1121 Dual Voltage Charger, BL2012 2.5Ah Batteries |
Tool Weight | 2 lb |
Included Charger | Yes |
Power Source | Cordless |
Number of Pads Included | 2 |
Charger Model Number | BC1121 |
Number of Batteries Included | 2 |
Number of Chargers Included | 1 |
Abrasive Mount Type | Hook and Loop |
Maximum Disc Speed | 8,300 RPM |
Cordless Tool Kit Contents | Bare Tool, (1) Charger, (1) Battery |
Bare Tool/Battery Included | Battery Included |
Battery Model Number | BL2012 |
Motor Type | Brushless |
Battery Platform | IQV 20V |
Number of Abrasives Included | 2 |
Polishing Motion | Rotary |
Description
Cordless Polisher Sander, Product Type Polisher/Sander, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 2, Number of Pads Included 2, Voltage 20 V, Spindle Thread Size 5/16 in - 24, Battery Platform IQV 20V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity 2.5 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- MAKITA CXT 12.0 1/4" (WT04Z)
- INGERSOLL-RAND Dual Action Quiet Air Sander, 6" Pad, 3 (IRT311A)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- MAKITA Wheel Sander (9741)
- FLEX NORTH AMERICA Drywall Sander, 4.2A, 16 ft. Cord (GE 5 + SH 120/USA)
- MILWAUKEE TOOL Milwaukee® M18™ Random Orbit Sander 12,000 Max OPM (Bare Tool) (2648-20)
- MAKITA 7'' Vertical Polisher (PV7001C)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- Ingersoll-Rand Electric Sanders