Shop All Cordless Impact Tools
Ingersoll-Rand
Cordless Impact Wrench, 8 3/4 in L
Mfr # W8191
Zoro # G510993394
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Clutch Style Impact
- Brushless Motor Yes
- Max. Torque 2,000 ft-lb
- Drive Size 1 in Square
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W8191
- Zoro # G510993394
- UPC # 663023171449
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Extended Anvil Length | 6 in |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrench, Drive Size 1 in Square, Max. Torque 2,000 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.4 lb, Clutch Style Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter (83701)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 12 Pitch (10M984)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K12)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- INGERSOLL-RAND 20V 1/2" Cordless Impact Wrench Kit, Hazardous Environment (W5153P-C1D2-K22)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K12)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- MILWAUKEE TOOL M12 ¼” Impact Wrench (2461-20)
- Ingersoll-Rand Cordless Impact Tools