Shop All Cordless Impact Tools
Ingersoll-Rand
Cordless Impact Wrench, 8 3/4 in L
Mfr # W8171
Zoro # G510993462
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Tool Weight 7.4 lb
- Brushless Motor Yes
- Clutch Style Impact
- Max. Torque 2,000 ft-lb
- Features 360 Degrees Ring Light Around the Anvil Gives you Complete Visibility from Every Angle, 4-Position Power Regulator Lets you Fine-Tune your Tool's Torque, Avoid Over-Torquing with Timed Shutoff in Regulator Positions 1-3, and Remove Fasteners with Nonstop Power in Position 4, Lightweight Form, Ergonomic Pistol Grip, and Rubberized Bumpers Keep you Steady, No More Hauling Heavy Compressors to Roadside Repairs Our Cordless Impact Wrenches Take Up Less Space without Sacrificing Power, Powerful Motor Helps Remove Fasteners upto 33% Faster than Our Leading Competitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W8171
- Zoro # G510993462
- UPC # 663023171432
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Extended Anvil Length | 6 in |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrench, Drive Size 3/4 in Square, Max. Torque 2,000 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.4 lb, Clutch Style Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Machinist Square, Precision, 9" (01105)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- BOSCH Switch (1617200066)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8191-K2)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND 20V 3/8" Cordless Impact Wrench, Hazardous Environment, Pin (W5133P-C1D2)
- MILWAUKEE TOOL M12(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420, 48-11-2420)
- Ingersoll-Rand Cordless Tools