Shop All Electric Impact Wrenches
Ingersoll-Rand
Cordless Impact Kit with Ext Anvil
Mfr # W9691-K2E, BL2022, BL2022
Zoro # G707197192
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Max. Torque 2,200 ft-lb, 3,000 ft-lb
- Impact Sound Level 95.9 / 106.9
- Extended Anvil Length 6 in
- Wireless Tracking System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # W9691-K2E, BL2022, BL2022
- Zoro # G707197192
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Extended Anvil Length | 6 in |
Overall Length | 26 1/8 in |
Description
Cordless Impact Kit with Ext Anvil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA NA Automatic Level, Magnification 32X (NA532)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only (BAT20CW)
- Ingersoll-Rand Electric Impact Wrenches