Shop All Electric Impact Wrenches
Ingersoll-Rand
Cordless Impact Kit, 1
Mfr # W9491-K2E, BL2022, BL2022
Zoro # G507197194
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Max. Torque 2,200 ft-lb, 2,600 ft-lb
- Wireless Tracking System No
- Number of Speed Settings 4
- Built-In Light No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # W9491-K2E, BL2022, BL2022
- Zoro # G507197194
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Overall Length | 20 1/8 in |
Description
Cordless Impact Kit,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- DYNAMIC Tools 24oz Bricklayer's Hammer, Hickory Handle (D041130)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88522)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- Ingersoll-Rand Power Fastening Tools