Shop All Belt Sanders
This Product is Discontinued
Ingersoll-Rand
Cordless Belt Sander, 12.0 V, Bare Tool (Discontinued)
Mfr # G1811
Zoro # G2571173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Size 3/8 in x 13 in
- No Load SFPM 1,730
- Voltage 12.0 V
- Cordless Tool Battery Type Li-Ion
- Features Adjustable Belt Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # G1811
- Zoro # G2571173
- UPC # 663024012512
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Belt Size | 3/8 in x 13 in |
Tool Length | 5.3 in |
Details
Item | Cordless Belt Sander |
No Load SFPM | 1,730 |
Voltage | 12.0 V |
Cordless Tool Battery Type | Li-Ion |
Features | Adjustable Belt Arm |
Series | IQV12 |
Corded/Cordless | Cordless |
Corded/Banded | Cordless |
Handle Type | Ergonomic Rubber Grip |
Tool Weight | 2.23 lb |
Lock-on | No |
Lock-off | No |
Belt Speed | 1,730 SFPM |
Description
Cordless Belt Sander, Belt Speed 1,730 SFPM, Voltage 12 V, Features Adjustable Belt Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.