Shop All Pneumatic Tool Parts
Ingersoll-Rand
Coolant Filter Element
Mfr # 39907175
Zoro # G6221476
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 20/50 SE
- Fits Brand Ingersoll Rand
- Series ROTARY COMPRESSOR
- Product Type Coolant Filter Element
- Compatible with Brand Ingersoll Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 39907175
- Zoro # G6221476
- UPC # 663023046785
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Coolant Filter Element |
For Use With Mfr. Model Number | 20/50 SE |
Fits Brand | Ingersoll Rand |
Series | ROTARY COMPRESSOR |
Product Type | Coolant Filter Element |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | RS, UP6 |
Compatible with Manufacturer Part Number | 20/50 SE |
Description
Coolant Filter Element, Series ROTARY COMPRESSOR, Compatible with Grainger Part Number 1ZPT5, 1ZPT6, 1ZPT7, 499G40, 499G41, 499G42, 499G43, 499G44, 499G45, 499G46, 499G47, 499G48, 499G49, 499G50, 499G51, 499G52, 499G53, 499G54, 499G56, 499G57, 4RU71, 53RU34, 53RU35, 53RU36, 53RU37, 53RU38, 53RU39, 6WA83, Product Type Coolant Filter Element, Compatible with Manufacturer Part Number 20/50 SE, Compatible with Series RS, UP6, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- FUJI ELECTRIC Filter, Inlet (F-89)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- OIL SAFE Stretch Ext Hose, w/0.5 In Out, HDPE/PVC (102020)
- INGERSOLL-RAND Valve Stem (311A-A161)
- INGERSOLL-RAND Lever Assembly (308B-A400)
- INGERSOLL-RAND Tune Up Kit (2235-TK1)
- INGERSOLL-RAND Rear Cushion (IR123MAX-304)
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- INGERSOLL-RAND Oil Filter Element (39329602)
- SPEEDAIRE Mandrel Bottle Adapter (42VA54)
- Ingersoll-Rand Pneumatic Tool Parts