Shop All Parts Kits
Ingersoll-Rand
Compressor Start Up Kit, Inlet Filter
Mfr # 42661561
Zoro # G1958027
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Inlet Filter
- Includes (2) Inlet Filter Complete, 1 L Oil
- Compatible with Brand Ingersoll-Rand
- Compatible Part Number 60KR42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 42661561
- Zoro # G1958027
- UPC # 663023111643
- Country of Origin United States
- Category Parts Kits
Details
Item | Compressor Start Up Kit |
For Use With | Air Compressors |
Type | Inlet Filter |
Includes | (2) Inlet Filter Complete, 1 L Oil |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | 60KR42 |
Description
Compressor Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Inlet Filter, Compatible Grainger Part Number 60KR42, For Use With Air Compressors, Includes (2) Inlet Filter Complete, 1 L Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- SPEEDAIRE Air Inlet (TTR4410218G)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 62in PL, T124 (620H150)
- NACHI 5200 Series Double Row Angular Contact, 5204-2NS (5204-2NS)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- Ingersoll-Rand Parts Kits