Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer
Mfr # DA255EC
Zoro # G800700237
original price:
$5,440.74
7% off
new price: $5,020.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$5,020.99
Free 30-Day Returns
Key Features
- Includes Patented Heat Exchanger, Precooler, Reheater
- Phase Single
- Voltage 230V AC
- Overall Height 37 1/2 in
- Overall Width 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # DA255EC
- Zoro # G800700237
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 19 11/16 in |
Overall Depth | 30 1/4 in |
Connection Size - Air Treatment | 1 1/2 in FPT |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 150 cfm, Voltage 230V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 1.25 kW, Dew Point 38 Degrees F, Series DA-EC, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Electrical Connection Type 115V Plug; 230V Plug, Filter Included 32NA06, 32NA16, Filter Rating 0.01 micron, 1 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- CHICAGO PNEUMATIC Refrigerated Dryer, 600 scfm (CPX 700)
- Ingersoll-Rand Compressed Air Dryers