Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 800 CFM, 150 HP, 460V
Mfr # D1360INA400
Zoro # G3493497
original price:
$18,112.89
9% off
new price: $16,370.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,370.99
Free 30-Day Returns
Key Features
- Includes Panel Filter
- CFM 800
- Phase Three
- Voltage 460V AC
- Pipe Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D1360INA400
- Zoro # G3493497
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3" NPT |
Overall Height | 62 in |
Overall Width | 42 in |
Overall Depth | 42 in |
Connection Size - Air Treatment | 3 in NPT |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 800 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 5.59 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 3 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Keyless Chuck (PN21AA313G)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- DEVILBISS AUTOMOTIVE REFINISHING HAR-508 REGULATOR 0-125 PSI (DV130091)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 200 CFM (DA340IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- GLOBAL INDUSTRIAL Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V (B2811239)
- Ingersoll-Rand Refrigerated Air Dryers