Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 700 CFM, 125 HP, 460V
Mfr # D1190INA400
Zoro # G2551306
original price:
$18,235.02
9% off
new price: $16,461.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,461.99
Free 30-Day Returns
Key Features
- Includes Panel Filter
- CFM 700
- Phase Three
- Voltage 460V AC
- Pipe Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D1190INA400
- Zoro # G2551306
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3" NPT |
Overall Height | 62 in |
Overall Width | 42 in |
Overall Depth | 42 in |
Connection Size - Air Treatment | 3 in NPT |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 700 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 5.38 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 3 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- VIBCO Electric Vibrator, 6.50 A, 115VAC, 1 Phase (SCR-1000)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- Ingersoll-Rand Compressed Air Dryers