Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 400 CFM, 75 HP, 460V
Mfr # D680INA400
Zoro # G0795541
original price:
$11,566.14
14% off
new price: $9,884.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,884.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Includes Panel Filter
- CFM 400
- Phase Three
- Voltage 460V AC
- Pipe Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D680INA400
- Zoro # G0795541
- UPC # 094706648154
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 2" NPT |
Overall Height | 40 in |
Overall Width | 28 in |
Overall Depth | 33 in |
Connection Size - Air Treatment | 2 in NPT |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 400 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 3.48 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- ALLEN BRADLEY Ac Drive 22BD012N104 (22B-D012N104)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- BAILEY HYDRAULICS Foot Mount Brackets 4-Bolt Flange, 3 7/16’’ Frame, B: 2", 202196 (202196)
- INGERSOLL-RAND Compressed Air Dryer, 300 CFM, 60 HP, 460V (D510INA400)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IT)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- Ingersoll-Rand Refrigerated Air Dryers