Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 300 CFM, 60 HP, 460V
Mfr # D510INA400
Zoro # G2732317
product price: $9,230.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$9,230.99
Free 30-Day Returns
Key Features
- Includes Panel Filter
- CFM 300
- Phase Three
- Voltage 460V AC
- Pipe Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D510INA400
- Zoro # G2732317
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 2" NPT |
Overall Height | 40 in |
Overall Width | 28 in |
Overall Depth | 33 in |
Connection Size - Air Treatment | 2 in NPT |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 300 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 2.11 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 56X72X8-R2LS32-S (56X72X8-R2LS32-S)
- WEATHERHEAD Fitting 5/8In O-Ring To 1/2In Tube (C5515X8X10)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- Ingersoll-Rand Refrigerated Air Dryers