Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 25 CFM, 7.5 HP, 115V
Mfr # D42IT
Zoro # G0572275
product price: $2,581.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,581.99
Free 30-Day Returns
Key Features
- Includes Auto Drain
- CFM 25
- Phase Single
- Voltage 115V AC
- Pipe Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D42IT
- Zoro # G0572275
- UPC # 663023101705
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 26 in |
Overall Width | 15 1/2 in |
Overall Depth | 20 in |
Connection Size - Air Treatment | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 200 Degrees F, Power 0.37 kW, Dew Point 50 Degrees F, Series High Temperature, Air Outlet Size 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Features Smart Control, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- DYNABRADE Lock Ring (57332)
- CLIMAX METAL PRODUCTS TC-050-13 One-Piece Threaded Clamping Collar Recessed Screw (TC-050-13)
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- HANKISON Refrigerated Air Dryer (HPR25)
- Ingersoll-Rand Refrigerated Air Dryers