Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 25 CFM, 7.5 HP, 115V
Mfr # D42IN
Zoro # G0553445
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electronic Auto Drain
- CFM 25
- Phase Single
- Voltage 115V AC
- Pipe Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D42IN
- Zoro # G0553445
- UPC # 663023101699
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 18 in |
Overall Width | 16 in |
Overall Depth | 18 in |
Connection Size - Air Treatment | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.21 kW, Dew Point 50 Degrees F, Series D, Air Outlet Size 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3C12-12F)
- DYNABRADE Tune-Up Kit (96047)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- GLOBAL INDUSTRIAL Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V (B2811239)
- Ingersoll-Rand Compressed Air Dryers