Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 100 CFM, 30 HP, 115V
Mfr # D170IT
Zoro # G1460961
product price: $4,559.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,559.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Auto Drain
- CFM 100
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # D170IT
- Zoro # G1460961
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1" NPT |
Overall Height | 30 1/2 in |
Overall Width | 16 1/2 in |
Overall Depth | 22 1/2 in |
Connection Size - Air Treatment | 1 in NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 200 Degrees F, Power 0.71 kW, Dew Point 50 Degrees F, Series High Temperature, Air Outlet Size 1 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Features Smart Control, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, S8M, 40 x 800mm PL, T100 (400-S8M-800)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FEH1036SF)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 200 CFM (DA340IN)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- Ingersoll-Rand Refrigerated Air Dryers