Shop All Coalescing Filter Elements
Ingersoll-Rand
Coalescing Filter Element, 0.01 Microns
Mfr # F395IHE
Zoro # G3467974
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3EMF7
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Liquid Water, Oil Aerosols, Particles
- Fits 3EMF7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F395IHE
- Zoro # G3467974
- UPC # 094705965191
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 3EMF7 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
Fits | 3EMF7 |
Type | Pneumatic |
Item | Coalescing Filter Element |
Microns | 0.01 |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
Filter Element Material | Microglass |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Filter Type | High Efficiency Oil Removal |
Compatible Manufacturer Part Number | F395IH |
Description
Coalescing Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EMF7, Compatible Manufacturer Part Number F395IH, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- TRITAN Radial Open Bearing, PS, 20mm, 6204 (6204/C3)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F35IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- Ingersoll-Rand Compressed Air Treatment