Shop All Coalescing Filter Elements
Ingersoll-Rand
Coalescing Filter Element, 0.01 Microns
Mfr # F35IHE
Zoro # G2033674
original price:
$116.23
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3EMF3
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Liquid Water, Oil Aerosols, Particles
- Fits 3EMF3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F35IHE
- Zoro # G2033674
- UPC # 663023078090
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 3EMF3 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
Fits | 3EMF3 |
Type | Pneumatic |
Microns | 0.01 |
Item | Coalescing Filter Element |
Filter Rating | 0.01 micron |
For Fluid Type | Oil, Water |
Filter Type | Coalescing |
For Substance Type | Air |
Type of Filter | Coalescing |
Compatible Manufacturer Part Number | F35IH |
Filter Element Material | Microglass |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EMF3, Compatible Manufacturer Part Number F35IH, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- JONES STEPHENS Air Pump, Heavy Duty (P10001)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F35IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- Ingersoll-Rand Compressed Air Treatment