Shop All Coalescing Filter Elements
Ingersoll-Rand
Coalescing Filter Element, 0.01 Microns
Mfr # F108IHE
Zoro # G2418516
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3EMF5
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Liquid Water, Oil Aerosols, Particles
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F108IHE
- Zoro # G2418516
- UPC # 663023084060
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 3EMF5 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
Type | Pneumatic |
Microns | 0.01 |
Fits | 3EMF5 |
Item | Coalescing Filter Element |
Compatible Manufacturer Part Number | F108IH |
Type of Filter | Coalescing |
For Fluid Type | Oil, Water |
Filter Type | High Efficiency Oil Removal |
Filter Element Material | Microglass |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Description
Coalescing Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EMF5, Compatible Manufacturer Part Number F108IH, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VKX4)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP56X1-1/8 (2VP56X1-1/8)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F35IGE)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- Ingersoll-Rand Coalescing Filter Elements