Shop All Lever Chain Hoists
Ingersoll Rand Co
Ingersoll Rand SLB Lever Hoists 1650 Lb. Capacity 5 Ft Lift 13 Head Room
Mfr # SLB150-5
Zoro # G205738019
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # SLB150-5
- Zoro # G205738019
- UPC # 663023088709
- Country of Origin China
- Category Lever Chain Hoists
Description
give us a place to stand and we'll help you move the earth. Archimedes principle of leverage is improved yet again in the silver series lever chain hoist. Meets ansi/asme b30.16 and all pertinent world standards, including the european machinery directive. The patent pending"arrow-notch"; free chain system is simple and reliable. Just one hand turns the indicator and operators will enjoy the easiest free chaining we have ever tested. Try to operate an slb in free chain mode and the brake instantly engages, holding the load, minimizing the risk of an accident. The silver series has a zinc-nickel-chrome plated finish, which is more durable and corrosion resistant than paint. Plus the slb has the quality features you expect from ingersoll rand. features: meets specifications and hst - 3m standards value priced lever hoist with industrial rated performance low handle force required one hand operation with the best free chaining available shipyard hooks - available on 1.5 and 3 ton models only if a load is applied in the free chain mode, the brake will automatically engage, minimizing operator setup error 360 degree handle rotation comfortable, rubber handle grip reliable disc braking system premium grade 100 alloy load chain hardened swivel latch hooks light weight design for better portability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in (1010471)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (49CX78)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-05'Lift-USA Chain (LA016-05U)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-20)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- Ingersoll Rand Co Lever Chain Hoists