Shop All Lever Chain Hoists
Ingersoll Rand Co
Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room
Mfr # SLB1200-20
Zoro # G205738033
Free Shipping & Returns
$4,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # SLB1200-20
- Zoro # G205738033
- Country of Origin China
- Category Lever Chain Hoists
Description
give us a place to stand and we'll help you move the earth. Archimedes principle of leverage is improved yet again in the silver series lever chain hoist. Meets ansi/asme b30.16 and all pertinent world standards, including the european machinery directive. The patent pending"arrow-notch"; free chain system is simple and reliable. Just one hand turns the indicator and operators will enjoy the easiest free chaining we have ever tested. Try to operate an slb in free chain mode and the brake instantly engages, holding the load, minimizing the risk of an accident. The silver series has a zinc-nickel-chrome plated finish, which is more durable and corrosion resistant than paint. Plus the slb has the quality features you expect from ingersoll rand. features: meets specifications and hst - 3m standards value priced lever hoist with industrial rated performance low handle force required one hand operation with the best free chaining available shipyard hooks - available on 1.5 and 3 ton models only if a load is applied in the free chain mode, the brake will automatically engage, minimizing operator setup error 360 degree handle rotation comfortable, rubber handle grip reliable disc braking system premium grade 100 alloy load chain hardened swivel latch hooks light weight design for better portability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- PEWAG Clevis Sling Hook, 3/8", 8800 lb. (KHS100)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z69)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- Ingersoll Rand Co Lifting Equipment