Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand RS22i-A138-TAS Rotary Screw Compressor 460/3/60 Base Mount 138 PSI
Mfr # RS22i-A138-TAS-460/3/60-Base
Zoro # G305654530
product price: $39,264.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$39,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # RS22i-A138-TAS-460/3/60-Base
- Zoro # G305654530
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser total air system (tas) with integrated dryer: and 3-in-1 heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves iso air quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- TRU-FLATE Tool Oiler, InLine (41-101)
- SPEEDAIRE Hose Mender, 1/4 In. ID, Brass (5A249)
- ABAC 5 HP Base Mount 230 Volt Single Phase Rotary Screw 150 PSI Air Compressor (AS-5501BM)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- Ingersoll Rand Co Air Compressors