Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand RS22i-A118-TAS Rotary Screw Compressor 460/3/60 Base Mount 118 PSI
Mfr # RS22i-A118-TAS-460/3/60-Base
Zoro # G105654709
product price: $39,264.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$39,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # RS22i-A118-TAS-460/3/60-Base
- Zoro # G105654709
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser total air system (tas) with integrated dryer: and 3-in-1 heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves iso air quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B112 V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (3X353)
- KIPP Oil Level Sight Glass D1=M18X1, 5, D=25, 5, Form:A Without Reflector, Thermoplastic (K0445.1251815)
- BREEZE Hose Clamp, GP, SAE 10,316SS, PK10 (66010)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-7.5501TM)
- Ingersoll Rand Co Rotary Screw Air Compressors