Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand RS18i-A145 Rotary Screw Compressor 460/3/60 Base Mount 145 PSI
Mfr # RS18i-A145-460/3/60-Base
Zoro # G305654691
product price: $28,972.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$28,972.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # RS18i-A145-460/3/60-Base
- Zoro # G305654691
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- DART CONTROLS 1/4-20 Up To 30 C/Min Output Amps 100 (132HC200)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (54014)
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- ABAC 7.5 HP Base Mount 208-230-460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-7.5503BM)
- ABAC 10 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-10503TM)
- ABAC 5 HP Tank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-5501TM)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 125 PSI Air Compressor w/Dryer (AS-5251TMD)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- Ingersoll Rand Co Rotary Screw Air Compressors