Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand RS15i-A145 Rotary Screw Compressor 200/3/60 Base Mount 145 PSI
Mfr # RS15i-A145-200/3/60-Base
Zoro # G505654736
product price: $27,749.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$27,749.99
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
- Brand Ingersoll Rand Co
- MFR # RS15i-A145-200/3/60-Base
- Zoro # G505654736
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser
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
- FESTO Push-In L-Fitting QBML-10-32-UNF-1/8-U (QBML-10-32-UNF-1/8-U)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth (80A24 X 1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D352)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 125 PSI Air Compressor w/Dryer (AS-5251TMD)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- Ingersoll Rand Co Air Compressors