Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand RS15i-A138-TAS Rotary Screw Compressor 230/3/60 Base Mount 138 PSI
Mfr # RS15i-A138-TAS-230/3/60-Base
Zoro # G105654389
product price: $34,019.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$34,019.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # RS15i-A138-TAS-230/3/60-Base
- Zoro # G105654389
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser total air system (tas) with integrated dryer: and 3-in-1 heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves iso air quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- HHIP TCGX 21.52 LH Carbide Insert For Aluminum (6057-0112)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- QUINCY COMPRESSOR QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 30 TM-3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 175 PSI Air Compressor (AS-15753BM)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-15253BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- Ingersoll Rand Co Rotary Screw Air Compressors