Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R5.5i-TAS-135, 7.5HP, Rotary Screw Comp, 120 Gal, Horiz., 135PSI, 24.3 CFM, 1PH 230V
Mfr # R5.5i-TAS-135 230/1 120
Zoro # G705641000
product price: $21,724.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$21,724.99
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
- Brand Ingersoll Rand Co
- MFR # R5.5i-TAS-135 230/1 120
- Zoro # G705641000
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r5.5i-tas-135 230/1 rotary screw air compressor 1 phase, 230 volts, 7.5hp, 120 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
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
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- NATIONAL Small Bore Inch Seal, 416008 (416008)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- Ingersoll Rand Co Rotary Screw Air Compressors