Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R5.5i-145, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 145 PSI, 24.3 CFM, 3PH 230V
Mfr # R5.5i-145 230/3 80
Zoro # G605641018
product price: $16,189.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$16,189.99
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
- Brand Ingersoll Rand Co
- MFR # R5.5i-145 230/3 80
- Zoro # G605641018
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r5.5i-145 230/3 rotary screw air compressor 3 phase, 230 volts, 7.5hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
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
- TRU-FLATE Tool Oiler, InLine (41-101)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 8 In (K2G10-12V-BR-08)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFH7)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 175 PSI Air Compressor (AS-15753BM)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- Ingersoll Rand Co Rotary Screw Air Compressors