Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R4i-TAS-135, 5 HP, Rotary Screw Comp, 80 Gal, Horiz., 135 PSI, 14.27 CFM, 3PH 200V
Mfr # R4i-TAS-135 200/3 80
Zoro # G505640951
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$19,784.99
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
- Brand Ingersoll Rand Co
- MFR # R4i-TAS-135 200/3 80
- Zoro # G505640951
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r4i-tas-135 200/3 rotary screw air compressor 3 phase, 200 volts, 5hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
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
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF21)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- ABAC 7.5 HP Base Mount 208-230-460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-7.5503BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- Ingersoll Rand Co Air Compressors