Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R4i-TAS-135, 5 HP, Rotary Screw Comp, 120 Gal, Horiz., 135 PSI, 14.27 CFM, 1PH 230V
Mfr # R4i-TAS-135 230/1 120
Zoro # G005640970
product price: $20,003.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$20,003.99
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
- Brand Ingersoll Rand Co
- MFR # R4i-TAS-135 230/1 120
- Zoro # G005640970
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r4i-tas-135 230/1 rotary screw air compressor 1 phase, 230 volts, 5hp, 120 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
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
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- ABAC 10 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-10503TM)
- Ingersoll Rand Co Rotary Screw Air Compressors