Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R4i-TAS-115, 5 HP, Rotary Screw Comp, 80 Gal, Horiz., 115 PSI, 16.93 CFM, 3PH 230V
Mfr # R4i-TAS-115 230/3 80
Zoro # G505640968
product price: $19,784.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$19,784.99
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
- Brand Ingersoll Rand Co
- MFR # R4i-TAS-115 230/3 80
- Zoro # G505640968
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r4i-tas-115 230/3 rotary screw air compressor 3 phase, 230 volts, 5hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
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
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (A75/4L770)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- Ingersoll Rand Co Air Compressors