Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R4i-125, 5 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 16.93 CFM, 3PH 230V
Mfr # R4i-125 230/3 120
Zoro # G705640997
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$15,041.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # R4i-125 230/3 120
- Zoro # G705640997
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r4i-125 230/3 rotary screw air compressor 3 phase, 230 volts, 5hp, 120 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5K411)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D152W)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D352)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Ingersoll Rand Co Rotary Screw Air Compressors