Shop All Rotary Screw Air Compressors
Ingersoll Rand Co
Ingersoll Rand R11i-TAS-135, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 135 PSI, 50.4 CFM, 3PH 230V
Mfr # 48669436
Zoro # G705640935
product price: $26,642.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$26,642.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 48669436
- Zoro # G705640935
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
Ingersoll rand r11i-tas-135 230/3 rotary screw air compressor 3 phase, 230 volts, 15hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-7.5501TM)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-15253BM)
- ABAC 5 HP Tank Mount 208-230-460 Volt Three Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-5503TM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- BELAIRE BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- Ingersoll Rand Co Air Compressors