Shop All Trolleys
Ingersoll Rand Co
Ingersoll Rand PT Beam Trolly 22000 Lb. Capacity 7 to 13 Flange Width
Mfr # PT100-12
Zoro # G705738113
product price: $3,540.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,540.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # PT100-12
- Zoro # G705738113
- Country of Origin China
- Category Trolleys
Description
plain trolley rated for both manual or powered hoists, with the versatility to fit most types of beams and compatibility to all hoist brands. The 5:1 design factor allows the pt series to be used with both manual or powered hoists. Meets pertinent u.s. (asme/ansi and cmaa), canadian and european standards. features: the side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution. the wheel axles are 'rivet-locked' in place so they will not come loose. They are not knurled, welded, or modified bolts. the wheels are cast iron. The 'universal' tread fits either flat or tapered beams. wheels run on sealed, 'lubed-for-life' ball bearings. Smoother rolling with less effort and...less maintenance. wide hanger shaft assemblies allow the pt series trolley to fit almost any i-beam, h-beam or patented track beam up to 8.06 in./205 mm width. pt series trolley hanger shafts are designed to accept all hoist brands. The hanger shaft has a 'squared out' recess to accept round or squared hook shapes. the trolleys are painted black for universal coordination. shaft extension kits allow standard trolleys to fit almost any s-beam or patented track beam - flange adjustment 8'-13'. Please click on 'catalog section' for details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 800 lb. (1NUZ7)
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- RUBBERMAID COMMERCIAL Utility-Duty Home/Office Cart, 250 lb Cap., 20.5x32.5, Platform, Black (FG440000BLA)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- INGERSOLL RAND CO Ingersoll Rand PT Beam Trolly 2200 Lb. Capacity 3 to 8 Flange Width (PT010-8)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- HARRINGTON Ultra-Low Hoist/Trolley, ANSI/ASME B30.16 (SHB010-20)
- Ingersoll Rand Co Hoists