Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 6600 Lb. Capacity 20 Ft Lift
Mfr # KM300-20-18
Zoro # G505738092
product price: $3,892.99
/ea
Free Shipping & Returns
$3,892.99
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
- Brand Ingersoll Rand Co
- MFR # KM300-20-18
- Zoro # G505738092
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.5t-10'Lift-08'Drop-USA Chain (MA015-10-08U)
- ALL MATERIAL HANDLING Badger Manual Hoist 3t-20'Lift-18'Drop with Overload Kit (CB030-20-18ZV)
- VESTIL Professional Chain Hoist, 2K, 15 ft. (PHCH-2-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH10-20-B)
- Ingersoll Rand Co Manual Chain Hoists