Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 6600 Lb. Capacity 15 Ft Lift
Mfr # KM300-15-13
Zoro # G405738093
Free Shipping & Returns
$3,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # KM300-15-13
- Zoro # G405738093
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A1E10B4C1P6)
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC831072)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- ALL MATERIAL HANDLING Badger Manual Hoist 2t-15'Lift-13'Drop (CB020-15-13Z)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain Overload Protected (MA020-10-08UV)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- VESTIL Professional Chain Hoist, 2K, 10 ft. (PHCH-2-10)
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- VESTIL Professional Chain Hoist, 4K, 20 ft. (PHCH-4-20)
- LITTLE MULE LHH Less Chain Hand Chain Hoist (08928W)
- Ingersoll Rand Co Hoists