Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 6600 Lb. Capacity 10 Ft Lift
Mfr # KM300-10-8
Zoro # G105738102
product price: $2,892.99
/ea
Free Shipping & Returns
$2,892.99
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
- Brand Ingersoll Rand Co
- MFR # KM300-10-8
- Zoro # G105738102
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- DAYTON Hand Chain Hoist (GGS_57104)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- LITTLE MULE LHH Hand Chain Hoist, 3 ton Load, 10 ft H Lifting, 1718 in Min Between Hooks, 84 lb Rated (08925W)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- BISON LIFTING EQUIPMENT 1/2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH05-10-B)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- Ingersoll Rand Co Hoists