Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 550 Lb. Capacity 20 Ft Lift
Mfr # KM025-20-18
Zoro # G705738090
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
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
- Brand Ingersoll Rand Co
- MFR # KM025-20-18
- Zoro # G705738090
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- B & P MANUFACTURING LH Wheel Bracket (2006-705)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- VESTIL Professional Chain Hoist, 2K, 15 ft. (PHCH-2-15)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- HARRINGTON Hoist/Trolley, 8000lb, 10ftLift (NTH040-10)
- AMERICAN POWER PULL Chain Puller 1-1/2 Ton (615)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- LITTLE MULE LHH Less Chain Hand Chain Hoist (08906W)
- VESTIL Professional Chain Hoist, 10K, 15 ft. (PHCH-10-15)
- Ingersoll Rand Co Hoists