Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 550 Lb. Capacity 15 Ft Lift
Mfr # KM025-15-13
Zoro # G505738078
product price: $958.99
/ea
Free Shipping & Returns
$958.99
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
- Brand Ingersoll Rand Co
- MFR # KM025-15-13
- Zoro # G505738078
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- WARN INDUSTRIES Warn 1000AC 1000 Lb Cap 120V AC Powered Utility Winch 80010 (80010)
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- US CARGO CONTROL 1" x 6' Rubber Coated Ratchet Strap w/ Wire Hooks (2406RCVWH)
- JET Hand Chain Hoist With 10ft Lift, 10-Ton (S90-1000-10)
- VESTIL Steel Manual Chain Hoist, 10' Lift, 2000 lb Capacity, Orange (HCH-2-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- VESTIL Professional Chain Hoist, 2K, 15 ft. (PHCH-2-15)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (29XP24)
- JET Hand Chain Hoist With 30ft Lift, 5-Ton (S90-500-30)
- Ingersoll Rand Co Manual Chain Hoists