Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 550 Lb. Capacity 10 Ft Lift
Mfr # KM025-10-8
Zoro # G505738085
product price: $722.99
/ea
Free Shipping & Returns
$722.99
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
- Brand Ingersoll Rand Co
- MFR # KM025-10-8
- Zoro # G505738085
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- VESTIL Polyurethane Wheel 8x2 Red/Silver (WHL-PU-8X2)
- ALL MATERIAL HANDLING Badger Manual Hoist 5t-15'Lift-13'Drop (CB050-15-13Z)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- VESTIL Professional Chain Hoist, 3K, 10 ft. (PHCH-3-10)
- VESTIL Professional Chain Hoist, 2K, 15 ft. (PHCH-2-15)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 15Ft Lift, 1 Ton Cap. (2210A)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (29XP24)
- Ingersoll Rand Co Hoists