Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 4400 Lb. Capacity 20 Ft Lift
Mfr # KM200-20-18
Zoro # G305738070
product price: $2,663.99
/ea
Free Shipping & Returns
$2,663.99
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
- Brand Ingersoll Rand Co
- MFR # KM200-20-18
- Zoro # G305738070
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- SOUTHWIRE Ms114 1 1/4Ft Pulling Swivel (57178101)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- VESTIL Low Headroom Chain Hoist Trolley Push, 4K (LOW-4P)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- JET Hand Chain Hoist With 10ft Lift, 1/2-Ton (S90-050-10)
- Ingersoll Rand Co Hoists