Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 4400 Lb. Capacity 10 Ft Lift
Mfr # KM200-10-8
Zoro # G405738086
product price: $2,318.99
/ea
Free Shipping & Returns
$2,318.99
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
- Brand Ingersoll Rand Co
- MFR # KM200-10-8
- Zoro # G405738086
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Orange) (PRS8-20)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- CM Hurricane 360 Hand Chain Hoist, 1 Ton Load, 15 Ft H Lifting, 14 In Min Between Hooks, 118 In Hook (5627A)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-10'Lift-08'Drop (CB010-10-08Z)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- Ingersoll Rand Co Lifting Equipment