Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 2200 Lb. Capacity 15 Ft Lift
Mfr # KM100-15-13
Zoro # G705738083
product price: $1,660.99
/ea
Free Shipping & Returns
$1,660.99
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
- Brand Ingersoll Rand Co
- MFR # KM100-15-13
- Zoro # G705738083
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- PEERLESS CHAIN 3/4 V10 COUPLING LINK, UPC, 8453510 (8453510)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- LITTLE MULE LHH Less Chain Hand Chain Hoist (08928W)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (29XP34)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- C21 1/2 ton Hand Chain Hoist, Elephant , 10' Lift (C21-.5-10)
- Ingersoll Rand Co Lifting Equipment